Learn More
Thermo Scientific™ NERL™ HEMA-Trol™ Whole Blood HGB Controls
Ensure accurate test results on HemoCue™ B-Hemoglobin and Hb 201+ photometers with Thermo Scientific™ NERL™ HEMA-TROL™ Whole Blood HGB Controls.
$158.00 - $182.00
Specifications
Detectable Analytes | Whole Blood Control |
---|---|
For Use With (Equipment) | HemoCue™ B-Hemoglobin and Hb 201+ Photometers |
Sample Type | Whole Blood |
Type | Control |
Stability | 30 days at room temperature; 60 days at 2 to 8°C |
Catalog Number | Mfr. No. | Description | Level | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Level | Quantity | Price | Quantity & Availability | |||
22-806-005
|
Thermo Scientific™
755965 |
HEMA-TROL™ LNH | Low, Normal, High | Multipack: 2 Bottles x 3 mL Each Level |
Pack of 6 for $182.00
|
|
|||
22-806-004
|
Thermo Scientific™
755964 |
HEMA-TROL™ High | High | 6 x 3 mL |
Pack of 6 for $158.00
|
|
|||
22-806-003
|
Thermo Scientific™
755963 |
HEMA-TROL™ Normal | Normal | 6 x 3 mL |
Pack of 6 for $182.00
|
|
|||
22-806-002
|
Thermo Scientific™
755962 |
HEMA-TROL™ Low | Low | 6 x 3 mL |
Pack of 6 for $182.00
|
|
|||
Description
Ensure accurate test results on HemoCue™ B-Hemoglobin and Hb 201+ photometers with Thermo Scientific™ NERL™ HEMA-TROL™ Whole Blood HGB Controls. These multi-level reference controls utilize stabilized whole human red cells that process like a fresh patient sample.
- May be used as one would use whole blood in obtaining the stated parameters for HemoCue photometers
- May not be appropriate for certain instruments other than the HemoCue Photometer
- Provided in plastic dropper bottles for easy application
Specifications
Whole Blood Control | |
Whole Blood | |
30 days at room temperature; 60 days at 2 to 8°C |
HemoCue™ B-Hemoglobin and Hb 201+ Photometers | |
Control |
Safety and Handling
ShelfLife : 2 years when stored at 2 to 8°C
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.