Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fischer Technical Company™ Natural Rubber Pipette Filler Assortment Set of 5
Convenient set of 4 Natural Rubber Pipette Fillers for use with pipettes up to 100 mL.
Supplier: Fischer Technical Company™ PFKIT5
Description
Includes one each of red, black, green, blue, and multicolored natural rubber three valve pipette filler.
- Accommodates pipettes up to 100 mL (bulbs draw 50 mL at a time, for volumes larger than 50 mL user will have to repeat the liquid draw process)
Specifications
Not Autoclavable | |
Reusable | |
Bulb | |
PFKIT5 | |
Pipette Filler |
Assorted | |
Pipettes up to 100 mL | |
Natural Rubber | |
Non-sterile | |
100 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction