Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Right-To-Know Labels
Diamond-shaped RTK decals with a variety of messages
Specifications
Color | Black, White |
---|---|
Format | Label |
Material | Vinyl |
For Use With (Application) | Right-To-Know |
Quantity | 5/Pk. |
Catalog Number | Mfr. No. | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Display Text | Price | Quantity & Availability | |||||
17-985-35A
|
National Marker™
DCL 10 6 |
Use No Water graphic (W with slash) | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
17-985-35C
|
National Marker™
DCL 12 6 |
ACID | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
17-985-35D
|
National Marker™
DCL 13 6 |
ALK | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
17-985-35E
|
National Marker™
DCL 14 6 |
COR | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
17-985-36A
|
National Marker™
DCN 6 0 |
0 | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
17-985-36C
|
National Marker™
DCN 6 2 |
2 | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
17-985-36D
|
National Marker™
DCN 6 3 |
3 | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Description
- NFPA diamond labels
- Pressure-sensitive vinyl material
- Black text on white background
Specifications
Black, White | |
Vinyl | |
5/Pk. | |
6 in. | |
15.24 cm |
Label | |
Right-To-Know | |
0.0045 mil | |
6 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title