Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Nano Bullet™ Compact Soft Polyurethane Foam Ear Plugs
Click to view available options
Ear plugs; Disposable; Nano Bullet™ Corded; NRR 28 dB
Description
- PowerSoft™ foam with optimal expansion recovery time perfectly adapts to smaller ear canals
- Soft and comfortable feel for all day comfort
- Easy to roll down to achieve a consistent, uniform fit
- Black PVC cord for convenience and to prevent loss of ear plugs
- NRR 28 protection
Specifications
ANSI S3.1974 | Yes |
Cord Color | Black |
Cord Material | PVC |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Oil and gas, Manufacturing, Workshops, Building, Construction, Energy |
High Visibility | Yes |
Packaging Type | Poly bag |
Pairs per Package | 100 pairs/dispenser box |
Plug Material | Polyurethane foam |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction