Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene Pneumatic Trough
Special loop prevents liquid backflow.
Supplier: Thermo Scientific™ 68200010/EMD
This item is not returnable.
View return policy
Description
Lightweight and rustproof, this trough has no sharp corners or separate parts to lose.
- Tapered sides for nesting
- Bridge supports four wide-mouth 8.5 oz. (250mL) bottles
- Gas tubing passes through a loop to prevent liquid from flowing into gas line
- Liquid inlet and outlet connections accept 0.25 I.D. × 0.38 in. O.D. (6.4 × 9.5mm) tubing
- Dimensions: 12.25L × 6.75W × 3 in.H (31 × 17 × 7.6cm)
Specifications
12.25 x 6.75 x 3 in. (31 x 17 x 7.6 cm) | |
31 cm | |
Pneumatic Trough | |
12.25 in. | |
Rectangular |
7.6 mm | |
Polypropylene | |
17 cm | |
3 in. | |
6.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction