Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex N95 Respiratory Hygiene Station-Locking
Poltex™ N95 Locking Respiratory Hygiene Station holds one box of N95 respirator masks, one large box of tissue or two half-size boxes, one bottle of hand sanitizer, and one 8.5 x 11 in. sign
$247.00 - $485.00
Specifications
For Use With (Equipment) | General hygiene products |
---|---|
Product Type | N95 Hygiene Station |
Material | PETG |
Alert:
Consumables shown for demonstration purposes only and are not included with the product.
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
22-000-504
|
Poltex
N95HYGSTATS |
Stand |
Each for $485.00
|
|
|||||
22-000-505
|
Poltex
N95HYGSTATCT |
Countertop |
Each for $306.00
|
|
|||||
22-000-506
|
Poltex
N95HYGSTATW |
Wall |
Each for $247.00
|
|
|||||
Description
- Lid closes and locks to prevent theft
- holds standard cone masks when N95 are not needed.
- Users print their own sign
- Keys are all keyed the same.
- Durable 1/4in thick PETG construction
- Comes with drip tray
- See image for dimensions.
- Choose from:
- Free-standing: Comes with 1/2 in. thick acrylic stand with non-slip rubber bumpons.
- Wall mount: Sign holder mounts to wall, then station mounts to sign holder.
- Countertop placement: Comes with 1/2 in. thick acrylic countertop base with non-slip rubber bumpons.
Specifications
General hygiene products | |
N95 Hygiene Station | |
PETG |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title