Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Jackson Safety N95 R10 Respirator
Approved by NIOSH, this disposable pouch-style N95 delivers the protection you expect and the comfort you need for all-day wear.
Supplier: Jackson Safety 64235
This item is not returnable.
View return policy
Description
- Ultra-soft non-irritating lining offers superior comfort over traditional N95 respirators
- Pouch-style breathing chamber provides exceptional breathability
- Two 1/2 in. extra-wide head straps and an adjustable nose clip further improves comfort and helps to ensure a tight facial seal, preventing leakage around the mask edges
- Nose clip reduces potential fogging of glasses and face shields
- Unlike traditional N95 masks, these respirators fold flat, reducing storage space requirements and shipping costs, as well as reducing the chance of product damage
- N95 NIOSH rating provides a minimum 95% filtration efficiency of 0.3 micron particles
- Features two layers of electrostatically treated melt-blown filter media
- A single-use respirator designed for use by skilled professionals in critical environments who are mandated to wear specific PPE to protect against the transfer of aerosolized solid and non-oil based liquid/particulate matter
- Compatible with a variety of SureWerx protective eyewear and hearing protection
- Disclaimer: Not intended for medical use
Specifications
N - Not Resistant to Oil | |
Pouch/Duckbill | |
N95 | |
General Purpose Particulate Respirator | |
No | |
Yes |
Yes | |
Single-use | |
Non-Woven | |
One Size | |
95% | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction