Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bal Supply N95 Particulate Respirators
N95 particulate respirators are designed to protect against non-oil based particles. Available with or without exhalation valve.
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR 84, N95, approval number: TC-84A-7720 |
Design Type | Cup/Molded |
Disposable | Single-use |
Filter Type | N95 |
Catalog Number | Mfr. No. | With Exhalation Valve | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | With Exhalation Valve | Price | Quantity & Availability | |||||
17-684-160
|
Bal Supply
05144 |
No | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- CDC Listed N95 respirator
- Conforms to NIOSH 42 CFR84
- Protects against solid and liquid aerosols
- Flexible metal nose clip seal with cushioning foam for comfort
- Made of soft, lightweight material with ergonomic shape and welded straps
Specifications
N - Not Resistant to Oil | |
Cup/Molded | |
N95 | |
Standard | |
Yes | |
Nose Bridge Seal | |
Ultrasonically Welded Straps |
NIOSH 42 CFR 84, N95, approval number: TC-84A-7720 | |
Single-use | |
General Purpose Particulate Respirator | |
95% | |
Elastic | |
Non-sterile | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title