Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ MZS32 Series Stereo Microscope
Laxco™ MZS32 Series Stereo Microscope combines advanced contrast methods to deliver brilliant resolution for wide range of sample types. Its expandability to fluorescence makes this the ideal system for a growing labs needs.
Supplier: Laxco™ MZS32MZ32
Description
Head
- Dual diopter adjustments accommodates different eye focal length
- Parfocality maintained between magnifications
- Clearly marked neural knobs for magnification
- 10X super-widefield eyepieces with interpapillary and diopter adjustments to correct for user-specific eyesight
- Parfocal zoom optics
- 2x supplemental lens
- Trinocular photo port for attachment of camera
- Image selection knob to send image to camera or eyepieces (will loose one ocular with imaging through camera)
Stand
- 25.4cm (10 in.) of focusing travel on continuous gear
- Sturdy focusing mechanism with no side-to-side movement (sturdier then pole)
- Smooth focusing travel
- Easily move between small and large size samples
- Textured, non-slip surface
- Large working surface of 218mm x 302mm
- Stable working platform
- Ergonomically contoured, low profile base allows for comfortable arm support
- Auto-switching power supply works with 100V to 240V
- Diascopic transmitted illumination for contrast of transparent samples
- Recessed opening for up to 100mm size petri dishes for darkfield illumination
- Floating stage to move sample around in Darkfield well
- Capacitive touch light control panel allows for easy switch between light techniques and brightness control
- Removable, dual LED light guides with interchangeable wavelength specific LED's
- Interchangeable nose piece allows for optional LED ring lamp
Lighting
- 120w equivalent LED transmitted ring creates homogenized brightness through field of view
- Individual 50w equivalent, dual light guides for bi-directional illumination adjustment
Dimensions
- D x W x H: 39.2 x 43 x 38.5cm (15.2 x 16.9 x 15.1 in.)
Certifications
Quality Performance Certification
Specifications
Dust Caps, Dust Cover, Stand, Head, Eyecups, Power Supply | |
Lens: None | |
32.8 to 5.1 mm | |
External, 110/220 V Auto Switch | |
Stereo Microscope | |
Dual LED Guides Upper 50w, LED Ring Lower 120w | |
10X |
Coarse | |
6.5X to 60X | |
Ratio: 9:2:1 | |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years | |
Binocular | |
Research, Laboratory |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction