Learn More
Axygen™ MultiRack Reload Tip System
MultiRack tip system has been engineered to fit most of the pipettors in the market. It is an interchangeable complete system offered in Bulk, Racked, Filter and Reload packaging styles to meet the variety of needs in the lab setting.
$56.75 - $62.75
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 13845 |
Clean Claims | Free of detectable DNAse/RNAse, human DNA, and PCR inhibition |
Catalog Number | Mfr. No. | Rack Color | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Rack Color | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
07-202-412
|
Axygen™
MR10XTRL |
Red | 10 μL | Extended Length |
Pack of 960 for $62.75
Case of 4 PK for $228.00
|
|
|||
07-202-413
|
Axygen™
MR200RL |
Yellow | 200 μL | Universal |
Pack of 960 for $62.75
Case of 4 PK for $228.00
|
|
|||
07-202-414
|
Axygen™
MR300RL |
Green | 300 μL | Universal |
Pack of 960 for $62.75
Case of 4 PK for $228.00
|
|
|||
07-202-415
|
Axygen™
MR1000XTRL |
Blue | 1250 μL | Extended Length |
Pack of 768 for $56.75
Case of 4 PK for $207.00
|
|
|||
Description
The Axygen MultiRack tip system has been engineered to fit most of the pipettors in the market. It is an interchangeable complete system offered in bulk, racked, filter, and reload packaging styles to meet the variety of needs in the lab setting. The MultiRack tip system offers standard and extended length tips covering volumes from 1 μL to 1250 μL. For racked and reload packaging styles, the tips are pre-loaded into easy-load color-coded deck inserts. With the smaller footprint and reusable rack, this system uses 30% less plastic, minimizing the environmental impact. The stackable design saves critical bench space. Axygen MultiRack Tip System products are made in the USA and meet ISO standards. All tips are free of detectable RNase, DNase, DNA, and pyrogens. For more details visit our Certificates page at www.corning.com/lifesciences.
Features
• Reusable rack with reload systems
• Smaller footprint and stackable design, saving valuable bench space
• Extended tips offered in 10, 300, and 1250 μL (1000 μL extended length) volumes
• Color-coded racks for easy volume identification
Specifications
Non-Filtered | |
Autoclavable | |
Free of detectable DNAse/RNAse, human DNA, and PCR inhibition | |
Reload System | |
Yes | |
Polyethylene |
Non-sterile | |
ISO 13845 | |
Refill | |
Single-use | |
MultiRack |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.