Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Abrasi-Blast™ Supplied-Air Respirator Lens Cartridges
Cover lens cartridge assembly to match different blasting levels.
$621.50 - $977.50
Specifications
Certifications/Compliance | NIOSH |
---|---|
Product Type | Lens Cartridge |
Quantity | 12/Pk. |
Catalog Number | Mfr. No. | For Use With (Application) | Thickness | Capacity (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Thickness | Capacity (English) | Price | Quantity & Availability | |||
19-047-241
|
MSA™
473798 |
Medium blasting | 0.09 in. | 3/Carton |
Pack of 12 for $621.50
|
|
|||
18-999-3215
|
MSA™
473802 |
Heavy blasting | 0.12 in. | 2/Carton |
Each for $812.00
|
|
|||
18-999-3181
|
MSA™
481742 |
Heavy blasting | 0.12 in. | 3/Carton |
Pack of 12 for $977.50
|
|
|||
Description
- Cover lens cartridge assembly for Abrasi-Blast respirators
- Removable lenses feature tabs which are pulled to remove cover lenses as abrasion occurs
- Used lenses can be stored in the hood front pocket
- Different lens cartridge types are available to match different blasting levels
Specifications
NIOSH | |
Lens Cartridge | |
12/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title