Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Hoechst Stain Solution
Used in cell counting, viability and cryopreservation
Supplier: MP Biomedicals™ 093030145
Description
- Form: Liquid
- Boiling point: 100°C (212°F)
- Vapor pressure: 23hPa (17mm Hg) at 20°C (68°F)
Cell counting, viability and cryopreservation
Recommended Storage
Store at 0° to 5°C
Specifications
Store at 0° to 5°C | |
Cell counting, viability and cyopreservation | |
10 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction