Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical MooreBrand™ Dual-Head Combination Stethoscope
Proprietary non-chill rim improves acoustic performance up to 50%
Supplier: Moore Medical 66242
Includes: Pair of mushroom eartips, 22 in. PVC tubing
Description
- Dual-head (diaphragm/bell) combination
- 55.9cm (22 in.) PVC tubing
- Lightweight construction
- Latex-free
- Color: Black
For general assessment
Specifications
Dual Head Stethoscope | |
Black | |
For general assessment | |
Pair of mushroom eartips, 22 in. PVC tubing |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction