Learn More
Moldex™ Flip to Listen™ Dual Mode Ear Plug
Description
Includes
One pair of Flip to Listen plugs, cord and Pocket-Pak.
Dual mode ear plugs that not only protect wearers from noise, but with a quick Flip, also allow better communication when needed, without the inconvenience of removing ear plugs. The Flip cap allows you to easily switch from a closed position (NRR 24 dB), for protection from continuous noise, to an open position (NRR 4 dB), when you need to communicate or hear. Effective hearing protection for most noisy environments, plus the ability to hear more clearly away from the workplace. All without taking out your ear plugs and having to refit them again.
- NRR 24 dB for most noisy environments
- NRR 4 dB when you need to communicate or hear
- No need to remove ear plugs with Flip cap
- Triple flange design provides all day comfort
- Ear plugs can be washed and reused
- Pocket-Pak™ carrying case provides hygienic storage of plugs between uses
- Comes with optional cloth cord
- All Moldex hearing protection is independently tested
- 100% PVC-free
- Flip to Listen stem helps you insert the ear plug into the ear canal to get a good and secure fit
Specifications
Includes | Pocket-size case |
ANSI S3.1974 | Yes |
Cord Material | Optional cloth cord |
CSA Z94.2 | Closed (Class BL), Open (Class C) |
Size | Universal |
High Visibility | Yes |
Pairs per Package | 50 Pairs/Pk. |
Plug Material | 100% PVC free |
Plug Color | Green |
Noise Reduction Rating (NRR) | Closed (24 dB), Open (4 dB) |
Show More |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.