Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Tray, Dough
$100.00 - $108.20
Specifications
Color | White |
---|---|
Length (Metric) | 66 cm |
Material | Fiberglass |
Type | Dough Tray |
Width (Metric) | 45.7 cm |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15-239-92
|
MFG Tray
8750085269 |
26 x 18 x 4.5 in. (66 x 45.7 x 11.4 cm) |
Each for $108.20
|
|
|||||
15-239-91
|
MFG Tray
8700085269 |
26 x 18 x 3 in. (66 x 45.7 x 7.62 cm) |
Each for $100.00
|
|
|||||
Specifications
White | |
Fiberglass | |
45.7 cm | |
Smooth | |
-60°F to +250°F | |
18 in. |
66 cm | |
Dough Tray | |
26 in. | |
Rectangular | |
-51°C to +121°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title