Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diverisifeid Spaces Mobile Handwash Station
Electricity-free, hands-free, Mobile Handwash Station that moves where you need it. 36 in. H, single or duo pump model. Has a non-porous phenolic top.
Supplier: Diverisifeid Spaces WSP22424M
This item is not returnable.
View return policy
Description
- Essential hand-wash station moves where you need it - rolling easily on 4 in. swivel casters
- Includes two 5-gallon fresh water tanks for a total of 10 gallons for continuous use
- Quick connect fittings allow for easy switching in seconds between each 5-gallon fresh water tanks
- Two 5-gallon waste tanks are also included
- Single or dual manual foot pump
- Manual foot pump is easy to use and conserves water
- Constructed of oak or maple hardwood and veneers
- Two cabinet doors allow for easy access to fresh and waste water tanks
- Non-porous 3/4 in. phenolic top for superior water resistance and durability
- Built in soap dispenser (soap not included)
- Raised paper towel rod (paper towel not included) one per single unit, two per double unit
- Gooseneck faucet features laboratory style nozzle tip for smooth water distribution
- Stainless steel sink
- Unit is finished with an earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
Specifications
Hand Washing | |
72.57 kg | |
91.44 cm | |
Maple | |
60.96 cm | |
60.96 cm | |
24 in. | |
Maple | |
None | |
MAS Green |
Dual Foot Pump | |
60.96 cm | |
36 in. | |
Limited Lifetime | |
24 in. | |
24 in. | |
160 lb. | |
2 | |
Phenolic Resin | |
Maple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction