Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Mitcool 1700 MP Cleanroom Lab Coats
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
MP lab coats are constructed of a non-woven, microporous, coated material and provide protection in controlled environments.
- Bonded polypropylene with laminate
- Liquid chemical resistance
- Comfortable, yet durable
- Low particle shedding
- Disposable
Specifications
Type | Lab Coat |
Size | Small |
Material | Polypropylene |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Single-use |
Sterility | Sterile |
Seam Type | Bound |
Barrier Retention | 0.45 μ |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction