Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Test Tube Dispenser
Conveniently stores and dispenses 12 x 75mm (0.47 x 2.95 in. ) test tubes
Specifications
Product Type | Tube Dispenser |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear |
Material | Plastic |
Dimensions (L x W x H) | 8 x 3.5 x 11.37 in. (20.32 x 8.89 x 28.88cm) |
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
05-723-453
|
Mitchell Plastics
ML2200 |
Tubes (16 mm x 150 mm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
14-932-20A
|
Mitchell Plastics
ML2100 |
Tubes (12 x 75 mm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Clear, acrylic front panel allows the contents to be viewed
- Notched opening makes it easy to shake glass fragments from the dispenser while the tubes are in place
- To load, simply slide the unwrapped test tube box into the dispenser and set it upright
Specifications
Tube Dispenser | |
Clear | |
8 x 3.5 x 11.37 in. (20.32 x 8.89 x 28.88cm) | |
8 in. | |
3.5 in. | |
11.37 in. |
Not Autoclavable | |
Plastic | |
20.32 cm | |
8.89 cm | |
28.88 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title