Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mink
SCI_ED

Mustela vison.

Specifications

Type Mink
Preservative Bio-Fresh™
Length (English) 13 to 17 in.
Length (Metric) 33 to 43 cm
Quantity Ea.
View More Specs

Products 1
Catalog Number Mfr. No. Injection Type Price Quantity & Availability  
Catalog Number Mfr. No. Injection Type Price Quantity & Availability  
S9214S
SCI_ED
View Documents
Ranaco Corporation
140.2128.1
Triple
Pack of 1 for $26.75
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

Like rabbits, mink are an excellent alternative or addition to cat dissections.

 

  • Average 13 to 17 in. (33–43cm)
  • Preskinned to reduce lab waste and save time in dissection preparation
  • Slender with very small amounts of adipose tissue
  • May have cut hands and feet from skinning process
  • Oily; processed in formaldehyde, rinsed and held in Bio-Fresh™, in vacuum-packed bags

 

Specifications

Specifications

Mink
13 to 17 in.
Ea.
Bio-Fresh™
33 to 43 cm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit