Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IKA™ MINISTAR 20 Control Overhead Stirrer
High-tech, compact overhead stirrer with a lifetime guarantee.
Supplier: IKA™ 25005074
This item is not returnable.
View return policy
Description
- Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
- State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
- Clear display for all essential information at a glance
- Integrated timer/counter for the control of kinetic sensitive reactions and reminders
- USB interface, e.g., for documenting parameters using labworldsoft™ or installing firmware updates
- Intuitive and simple handling
- Touch-sensitive surface for long service life
- Temperature reading on display
- Chemical resistant housing
- Key lock function
- Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity
Specifications
50 to 2000 rpm | |
LCD | |
69 W | |
7.6 in. | |
6.1 in. | |
2.8 in. | |
50/60 Hz | |
USB interface | |
MINISTAR 20 | |
20 Ncm | |
10,000 mPas |
15 L | |
100/240 V | |
154 x 70 x 193 mm (6.1 x 2.8 x 7.6 in.) | |
193 mm | |
154 mm | |
70 mm | |
0.5 to 8.2 mm | |
Alu-Cast Coating, Thermoplastic Polymer | |
Brushless DC | |
Overhead Stirrer | |
1.56 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction