Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Milli-Q™ Reference Ultrapure Water Purification System
Make ultrapure water delivery convenient with the Milli-Q™ Reference Ultrapure Water Purification System.
Supplier: MilliporeSigma™ Z00QSVC01
Includes: U.S. shipping kit (power cord, documentation)
Description
This system delivers ultrapure (Type 1) water customized to fit a broad range of research areas. System makes ultrapure water available in any laboratory, regardless of space limitations or the stringency of regulatory norms.- Designed to fit the height and shape of all laboratory glassware
- Easily prepares solutions with the low flow function to precisely adjust the meniscus in volumetric flasks
Includes TOC indicator
Specifications
<100ppb | |
Elix, Reverse Osmosis, Deionized, Distilled | |
Type 1 | |
<5 | |
TOC indicator, US shipping kit (power cord, documentation) | |
19 kg Packaged, 19.5 kg with water |
Less than1cfu/mL | |
50 and 2000 mL/min. | |
18.2 | |
Water Purification System | |
41 lb. Packaged, 42 lb. with water | |
110/230 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction