Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ MidKnight™ Black MK-296 Nitrile Gloves

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Distinctive black color conceals dirt, stains and oils
- Nitrile gloves provide enhanced tactile sensitivity
- Fully textured gloves provide a secure grip in wet and dry conditions
- Powder free, ambidextrous, non-sterile, single-use
- Length: 9.6 in. (24 cm)
- Tested against both fentanyl and gastric acid
- Applicable industries include healthcare, life sciences, automotive and machinery/equipment
Specifications
Color | Black |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Large |
Thickness (English) | 4.7 mil |
Thickness (Metric) | 0.12 mm |
Model | MK-296 |
Tensile Strength | 27 MPa |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title