Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Microplate Vortex Mixer
The OHAUS™ Microplate Vortex Mixer is a variable speed mixer designed for continuous duty. High speed and small orbit is optimal for effectively mixing microplates. Two modes of operation: 'Touch' activates mixing when cup head is depressed or 'On' when using microplate attachments for continuous operation.
Supplier: OHAUS™ 30392162/EMD
Description
- Includes cup head, single microplate holder, detachable 3-wire cord & plug
- Speed range 300 to 2,500 RPM (On Mode); 300 to 3,500 RPM (Touch Mode)
- Orbit: 3.5 mm
- Capacity: 2 microplates
- Dimensions: 10.5 x 5.4 x 4.5 in.
Warranty and Services
2 years
Specifications
300 to 2500 rpm (On Mode), 300 to 3500 rpm (Touch Mode) | |
4.5 in. | |
10.5 in. | |
5.4 in. | |
12 lb. | |
Analog | |
Cup Head, Single Microplate Holder |
Microplate Vortex Mixer | |
11.4 cm | |
26.7 cm | |
13.7 cm | |
5.4 kg | |
VXMPAL | |
On mode, Touch mode |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction