Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE Septa
Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
$54.75 - $62.00
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass (Type 1) |
Pre-slit | No |
Volume (Metric) | 2 mL |
Septum | PTFE |
Catalog Number | Mfr. No. | Color | Closure Color | Marking Spot | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Closure Color | Marking Spot | Price | Quantity & Availability | |||
15-111-769
|
DWK Life Sciences
761010B |
Clear | Blue | No |
Pack of 100 for $54.75
|
|
|||
15-111-775
|
DWK Life Sciences
761010N |
Clear | Natural | No |
Pack of 100 for $56.50
|
|
|||
15-111-872
|
DWK Life Sciences
761210K |
Clear | Black | Yes |
Pack of 100 for $57.00
|
|
|||
15-111-877
|
DWK Life Sciences
761210R |
Clear | Red | Yes |
Pack of 100 for $57.00
|
|
|||
15-111-965
|
DWK Life Sciences
762210B |
Amber | Blue | Yes |
Pack of 100 for $62.00
|
|
|||
15-111-969
|
DWK Life Sciences
762210K |
Amber | Black | Yes |
Pack of 100 for $62.00
|
|
|||
15-111-971
|
DWK Life Sciences
762210N |
Amber | Natural | Yes |
Pack of 100 for $62.00
|
|
|||
15-111-870
|
DWK Life Sciences
761210G |
Clear | Green | Yes | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
12 mm | |
No | |
PTFE | |
MicroLiter | |
Screw Cap | |
9 mm |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Polypropylene | |
32 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title