Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ ColorTouch™ Pink CTP-233 Latex Gloves

Catalog Number p-3773463
Click to view available options
Size:
X-Small
Small
Medium
Large
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

High quality, polymer-coated, pink latex gloves are textured for a more secure grip.

  • Relaxed comfort for reduced hand fatigue
  • Powder free premium latex
  • Polymer-coated for easy donning
  • Fully textured for more secure grip
  • Tensile strength before aging: 22MPa; after aging: 21MPa
  • Elasticity/elongation: before aging, 750%; after aging, 600%
  • For single use only, ambidextrous, beaded cuff
  • non-sterile
  • Length: 9.6 in. (245 mm)
  • Finger Thickness: 6.7 mil
  • Pink

Certifications/Compliance ASTM D 3578, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
AQL 1.5
Color Pink
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Size X-Small
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
FDA 510 (k) Yes
Model CTP-233-XS
Series ColorTouch™ Pink
Tensile Strength 22 MPa
Length (English) 9.6 in.
Length (Metric) 24.4 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit