Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bolle Safety Microfiber Pouch
Click to view available options
Color: Black
Description
- Microfiber pouch
- Accessory
Specifications
Height (English) | 7 in. |
Height (Metric) | 17 cm |
Width (English) | 4 in. |
Width (Metric) | 10 cm |
Color | Black |
Product Type | Microfiber Pouch |
Size | Universal |
Material | Polyester |
Disposable | Reusable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction