Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICRO-TOUCH™ Plus 60-153 Latex Gloves

Catalog Number p-4840075
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Non-sterile, powder free latex glove provides a secure and comfortable fit. Fully textured external surface provides a secure grip in wet or dry conditions.

  • Non-sterile
  • Secure, comfortable fit due to the natural elastic properties of latex
  • Fully textured external surface provides a secure grip in wet or dry conditions
  • Powder free
  • Inner polymer coating for easy donning
  • Recommended for healthcare industry for brief, low-risk examination procedures
Certifications/Compliance ASTM D3578, FDA21 CFR 177-2600, ISO 9001, ISO 10993-10:2002, ISO 13485
Certifications/Compliance (Europe) EN 420:2003 + A1:2009,
Chemotherapeutic Rated No
Applications Healthcare
AQL 1.5
Color Cream
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Size X-Small
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) No
Model 6015300
Series MICRO-TOUCH™ Plus 60-153
Length (English) 9.1 in.
Length (Metric) 23.1 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit