Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Metal Packed GC Column (General Configuration), Phase: None, Matrix 80/100 Molecular Sieve 5A Support

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.

$229.88 - $277.81

Specifications

For Use With (Application) Gas Chromatography (GC)
Material Stainless Steel Column
Packing Material Matrix 80/100 mol.cular Sieve 5 A Support
Type Packed GC
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity & Availability  
11-100-5420
View Documents
MilliporeSigma™ Supelco™
13166U
1.25 mm 1.5 m
Each for $277.81
Add to cart
 
11-100-9860
View Documents
MilliporeSigma™ Supelco™
12959U
0.75 mm 2 m
Each for $229.88
Add to cart
 
Description

Description

Packed columns made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents
Specifications

Specifications

Gas Chromatography (GC)
Stainless Steel Column
Matrix 80/100 mol.cular Sieve 5 A Support
Packed GC
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit