Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Parker MERV 14 Main Filter
The optional, MERV 14 high efficiency (90% at 1.0 to 3.0 μm) metal framed box main filter features a gasket on the frame, and a clamp to provide sealing against by-pass.
Supplier: Parker 2909237
Description
- MERV 14 high efficiency (90% at 1.0 to 3.0 μm) main filter
- Metal frame features a clamp and gasket to provide seal against by-pass
- Replace filter every 36 months, or when filter change light is illuminated
- The CRYSTAL-AIREuv system requires one main filter per change out
Specifications
Metal | |
MERV 14 | |
Gasket, Clamp | |
Main Filter |
0.9 | |
CRYSTAL-AIRE™uv System | |
1 μm to 3 μm | |
36 Months |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title