Learn More
Meridian Bioscience™ Para-Pak™ EcoFix™ Stool Transportation and Fixative Systems
Formalin-free fixative
Supplier: Meridian Bioscience™ 381312
Includes: A spork for specimen manipulation, a squeezable vial for rapid specimen filtration and a modified cap that adapts to 15- or 50mL conical processing tubes
Description
- Designed for collecting, transporting, filtering, preserving and examining stool specimens for intestinal parasites
- Works with trichrome and iron hematoxylin stain procedures
- Preservative eliminates the need for processing in a hood, reduces disposal cost and minimizes the adverse effects from delay in specimen transport
- Ideal for the recovery of eggs and cysts in concentration procedures
- Both concentration and permanent stain may be performed on the EcoFix-preserved specimen
- For each of the systems, there is also a corresponding clean system kit
EcoFix Fixative System A single vial containing EcoFix zinc-based preservative designed for collecting, transporting, filtering and preserving fecal parasites EcoFix Fixative/Clean Vial System A two-vial system including an EcoFix vial for processing preserved fecal specimens and a leakproof, 30mL clean vial for transporting specimens that do not need a preservative transport media
EcoFix ULTRA System Combines the concentration benefits of the Para-Pak ULTRA with the formalin-free EcoFix fixative. In the ULTRA format, a filter is incorporated into the vial cap.
EcoFix ULTRA/Clean Vial System Two-vial system includes both an EcoFix ULTRA vial (described above) for processing preserved fecal specimens and a clean vial for processing fecal specimens that have not been preserved.
Specifications
Stool Transport System | |
Filter in the cap and clean vials, spork for specimen manipulation, a squeezable vial for rapid specimen filtration and a modified cap that adapts to 15 or 50mL conical processing tubes | |
120/Cs. |
CE | |
Ultra EcoFix Fixative, Clean | |
20°C to 30°C |
Safety and Handling
ShelfLife : 2 Years
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.