Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mercedes Medical Cover Glass
$86.00 - $782.00
Specifications
Product Type | Coverslip |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | Leica™ recommended |
Catalog Number | Mfr. No. | Length (Metric) | Thickness (Metric) | Width (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Thickness (Metric) | Width (Metric) | Shape | Price | Quantity & Availability | ||
15-183-88
|
Mercedes Medical
MER R1818S |
18 mm | 1 mm | 18 mm | Square |
Pack for $86.00
Case of 10 PK for $749.00
|
|
||
15-183-98
|
Mercedes Medical
MER R24401.5 |
24 mm | 1.5 mm | 40 mm | Rectangle |
Case of 10 for $782.00
|
|
||
Specifications
Coverslip | |
Borosilicate Glass | |
Leica™ recommended |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title