Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Castroviejo Needle Holders
Locking
$1342.00 - $1539.00
Specifications
Product Type | Castroviejo Needle Holder |
---|---|
Finish | Non-glare Matte |
Includes | Lock |
Style | Smooth, straight tip |
Length (English) | 5.5 in. |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
12-460-606
|
Integra™ Miltex™
MH181828 |
Stainless Steel |
Each for $1,342.00
|
|
|||||
12-460-607
|
Integra™ Miltex™
MH181828TC |
Tungsten Carbide |
Each for $1,539.00
|
|
|||||
Description
- Smooth jaws
- Length 5.5 in. (14cm)
- Straight design
- Non-glare matte finish
Specifications
Castroviejo Needle Holder | |
Lock | |
5.5 in. |
Non-glare Matte | |
Smooth, straight tip | |
14 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title