Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Medium Bench Height with Casters in Polyurethane



Fisherbrand™ Newport Polyurethane Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, handle in back rest, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 24-31.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Industrial Chair | |
32 lb. | |
No | |
Yes | |
No | |
Yes | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
No arms | |
Powder-coated Steel | |
Polyurethane |
300 lb. | |
No | |
Medium Bench Height | |
136 kg | |
Powder-coated steel with fixed foot ring | |
Black | |
24 to 31.5 in. | |
Standard | |
Yes |
Safety and Handling
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.