Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-Lyte™ Electrolyte Replenisher Tablets
For relief from heat stress, fatigue and muscle cramping.
$12.25 - $49.00
Specifications
Product Type | Electrolyte Replenisher Tablets |
---|---|
Active Ingredients | Calcium Carbonate 10.64 mg, Potassium Chloride 40 mg, Magnesium Oxide 12 mg |
Format | Sodium-free, Sugar-free, Lactose-free Tablet |
For Use With (Application) | For relief from heat stress, fatigue and muscle cramping |
Recommended Age | 12 years and older |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-776
|
Medique
03033 |
2/Pk., 50/Box |
Each for $12.25
Case of 24 EA for $267.00 |
|
19-090-775
|
Medique
03013 |
2/Pk., 250/Box |
Each for $49.00
Case of 12 EA for $536.00 |
|
Description
- Sodium-free, Sugar-free, lactose-free
- Calcium Carbonate 10.64mg, Potassium Chloride 40mg, Magnesium Oxide 12mg
Specifications
Electrolyte Replenisher Tablets | |
Sodium-free, Sugar-free, Lactose-free Tablet | |
12 years and older |
Calcium Carbonate 10.64 mg, Potassium Chloride 40 mg, Magnesium Oxide 12 mg | |
For relief from heat stress, fatigue and muscle cramping | |
59°F to 86°F (15°C to 30°C) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title