Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Elastic Wrap with Hook-and-Loop Closure
Conforms to different parts of the body.
$6.55 - $7.05
Specifications
Product Type | Reusable Elastic Wrap |
---|---|
For Use With (Application) | Conforms to different body parts |
Includes | With hook-and-loop closure |
Shape | Roll |
Closure Type | Self Closure |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
19-090-752
|
Medique
63901 |
3 in. |
Each for $7.05
Case of 60 EA for $384.00
|
|
|||||
19-090-753
|
Medique
60801 |
2 in. |
Each for $6.55
Case of 60 EA for $356.00
|
|
|||||
Description
- With self closure
- Reusable and maintains elasticity
Specifications
Reusable Elastic Wrap | |
With hook-and-loop closure | |
Self Closure |
Conforms to different body parts | |
Roll |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title