Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mechanix Wear™ M-Pact™ Covert Tactical Impact Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Thermoplastic Rubber (TPR) provides a high level of impact protection
- Breathable TrekDry™ keeps hands cool and comfortable
- Armortex™ palm reinforcement for additional protection
- Internal fingertip reinforcement enhances abrasion resistance
- Synthetic leather palm is reinforced with touchscreen technology
- D3O™ palm padding absorbs impact and vibration
- Nylon carrier loops for convenient storage when not in use
- Ideal for military or law enforcement professionals
- EN 13594 rated impact protection
Specifications
Certifications/Compliance (Europe) | EN 13594 |
Cuff Material | Thermoplastic Rubber |
Color | Black |
Hand | Specific |
Material | Synthetic Leather, Thermoplastic Rubber |
Size | Small |
For Use With (Application) | Law Enforcement, Military, Shooting Sports, Maintenance, and Repairs |
Glove Cuff Style | Hook and Loop |
Palm Type | D3O™ Padding |
Series | MPT-55 |
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction