Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Split Leather Palm Work Gloves - Safety Cuff

Catalog Number p-3605163
Click to view available options
Size:
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

C-grade shoulder leather palm gloves offer protection at an affordable price. Gloves feature shoulder split cowhide leather, a cotton back, and a 2.5 inch rubberized safety cuff for extra protection.

  • C-Grade Shoulder Leather
  • 2.5 Inch Rubberized Safety Cuff
  • Gray Fabric with Red Stripe Back
Cuff Material Rubberized Fabric
Color Gray
Grade Industrial
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Gray with Red Stripes
Glove Cuff Style Safety
Hem Color Red
Liner Material Fleece
Packaging Type Polybag
Series 1200
Thumb Style Wing
Length (English) 10.4 in.
Length (English) Cuff 2.4 in.
Length (Metric) 26.4 cm
Length (Metric) Cuff 6.1 cm
Weight 34.4 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit