Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Nitri-Chem™ 5320 Chemical Resistant Gloves
Click to view available options
X-Large
Description
- 15 mil, powder free latex
- Component materials comply with all federal regulations for food contact
- Industrial/Food Service Grade
- Textured Grip
- Double Chlorinated
Specifications
Certifications/Compliance | FDA |
Color | Green |
Material | Latex |
Size | 2X-Large |
Thickness (English) | 15 mil |
For Use With (Application) | Agriculture, battery maintenance, bottling, canning, dairy, food packing, mild chemical protection, paint manufacturing, painting, plating |
Glove Cuff Style | Straight |
Length (English) | 6 in. |
Length (Metric) | 15.1 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction