Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety White Nylon Inspection Gloves - Straight Thumb
Click to view available options
Gender:
Men's
Women's
Description
- Breathable fabric helps keep hands cool
- 100% Nylon for low lint applications
- Comfortable and light weight
- Straight thumb
- Reversible
Specifications
Construction | Jersey Knit |
Description | Low Lint |
Color | White |
Hand | Ambidextrous |
Material | Nylon |
Product Type | Inspection Glove |
Size | Large |
Style | Reversible |
Gender | Men's |
Glove Cuff Style | Open |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction