Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Ninja™ Lite Polyurethane Coated Blue Nylon Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- 18 gauge athletic-grade nylon shell
- Polyurethane coating on the palm and fingertips
- Feather-light second skin feeling
- Design is 30% lighter for increased tactile sensitivity
- Latex-free
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | Polyurethane |
Color | Blue, Black |
Grade | Athletic |
Hand | Specific |
Latex Free | Yes |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | Automotive Assembly, Construction, Landscaping, Mechanics, and Warehousing |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction