Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Ninja™ Flex Latex Coated Nylon Work Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- 15 gauge nylon shell is comfortable and flexible
- Gray latex coating on the palm and fingertips enhances grip capabilities
- Component materials comply with all relevant federal regulations for food contact
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Latex |
Color | Red, Gray |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Small |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction