Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Dominator PVC Coated Rainwear
Click to view available options
Dominator Rain Suit; Green; Size: 6X-Large
Description
- Two piece suit, jacket with att hood and inner sleeves, bib pants w/no fly
- .42mm PVC/Hi-tensil polyester/PVC
- Zipper front with double storm flap, no pockets or vents
- 10 x 10 reinforced crotch for durability
- Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire
Specifications
Color | Green |
Hood Type | Attached |
Material | Polyester/PVC |
Size | 6X-Large |
Height (English) Hood | 16 in. |
Height (Metric) Hood | 40.6cm |
Size (English) Chest | 70 in. |
Size (English) Cuff | 12 in. |
Size (English) Waist | 58 in. |
Size (Metric) Chest | 177.8cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction