Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety SensaTouch™ Latex Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Disposable, Natural rubber latex
- Reversible, rolled cuff
- 11 mil thickness
- Powder free, Textured grip
- Double chlorinated
- NFPA 1999 Certified
- 12 in. extended length
- Blue, Ambidextrous
- Suitable for wide variety of applications including dentistry, laboratory technician, nursing home care, EMS, patient exams, first aid, painting and veterinarian
Specifications
Certifications/Compliance | NFPA 1999, Medical Grade (Class 1 Medical Device) |
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory, Industrial |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Laboratory/Cleanroom Use | No |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction