Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Chemical Splash Faceshield
missing translation for 'orderingAttributeHoverText'
Clear
Description
- Clear PETG Faceshield
- 10 x 15.5 in.
- Thickness: 040
Specifications
Thickness (English) | 0.040 in. |
Width (English) | 15.5 in. |
Lens Tint | Clear |
Length (English) | 10 in. |
Lens Material | PETG |
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'