Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ MaxyGene™ II Thermal Cycler
Get consistent, reliable results with flexible programming and rapid run times. The MaxyGene™ II Thermal Cycler makes method optimization affordable.
Supplier: Axygen™ THERM1001/EMD
Description
- Ramping rates up to 5°C/second
- Simple user interface
- Large backlit LCD with graphical display
- With large alphanumeric keys for protocal entry, function keys for screen selections and arrow keys for easy software navigation
- Adjustable heated lid accommodates strips, tubes and microplates
- Pre-programmed standard protocols
- Available with 96-well block in 110V and 230V models
- Programmable Temperature Range: 4° to 99.9°C
- Temperature Accuracy/Uniformity: ±0.5°C/±0.5°C
- Optimization Technology: Six 4 x 4 Peltier Blocks with independently programmable temperatures
- Max. Heating Range among 6 Peltier Blocks: 30° to 99°C
- Programmable Lid Temperature: 60° to 65°C, 100° to 115°C
- Program Memory: 200 complete programs
- Dimensions (D x W x H): 43 x 24 x 25cm (16.9 x 9.5 x 9.8 in.)
- Weight: 9kg (19.8 lb.)
Specifications
96 x 0.2 mL | |
4 to 99.9°C | |
±0.5°C | |
120/240 V, 50/60 Hz | |
9.84 in. | |
25 cm | |
3 Years | |
43 cm | |
5°C/s. Heating; 3.5°C/s. Cooling |
±0.5°C | |
96-well block, large backlit LCD with graphical display, large alphanumeric, function and arrow keys | |
120 to 240 V | |
Thermal Cycler | |
16.92 in. | |
24 cm | |
9.44 in. | |
For the Basic Research Laboratory | |
9 kg (19.84 lb.) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction