Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiDry™ Zero™ Double-Dipped MicroFoam Nitrile-Coated Gloves with Thermal Lining
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Seamless construction increases comfort and breathability
- MicroFoam Nitrile coating is compatible with light oils to enhance grip and abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Liquid repellence keeps moisture away from the skin to ensure hands remain warm
- High degree of thermal insulation without sacrificing flexibility, dexterity, weight, and comfort
- Gloves help to prevent the effects of wind chills for outdoor applications
- Coating remains flexible even in extremely cold environments
- Optimized grip delivered though the ultra soft coating to ensure maximum flex and contact with the items being handled
- Insulation liner is bonded away from flex and movement points of the hand (i.e. knuckles) to ensure comfort
- All ingredients used in manufacturing and construction are compliant with the REACH legislation
- Gloves are laundered prior to final packaging to ensure that they are clean and safe for use
- The Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone-free
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Coating Material | Nitrile |
Color | Purple |
Hand | Specific |
Material | Nylon Lycra |
Size | Medium |
For Use With (Application) | Outdoor Construction/Maintenance, Agriculture, Cold Food Storage, and Chilled Distribution |
Glove Cuff Style | Knit |
Liner Material | Thermal |
Series | 56-451 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction