Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Matrigel™ Matrix-3D Plate, 384-well
Corning™ Matrigel™ Matrix is a solubilized basement membrane preparation extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma. It has a high-throughput format that can be used for drug discovery with 3D cell cultures such as organoids, spheroids or tumoroids.
Supplier: Corning™ 356257
Description
- A high-throughput pre-coated format that contains Matrigel™ and can be used for drug discovery applications with 3D cell cultures such as organoids, spheroids or tumoroids
- Extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma, a tumor rich in extracellular matrix proteins, including Laminin (a major component), Collagen IV, heparin sulfate proteoglycans, entactin/nidogen, and a number of growth factors
- Each lot is verified for intraplate consistency
- Tested and found negative for the presence of bacteria and fungi
- Easy and convenient as Matrigel™ is pre-dispensed into each well
- Formats provide intra-plate consistency
- Allows for sandwich/overlay and embedded 3D application workflows
Specifications
No Barcode | |
With Lid | |
Not Autoclavable | |
Yes | |
384 | |
Flat Bottom (F-well) | |
3D cell culture | |
1 | |
RUO | |
No |
No | |
Store at -20°C | |
White, Clear | |
Polystyrene | |
Matrigel Matrix | |
No | |
Guidelines for Use | |
5 | |
No | |
White with clear bottom |
Safety and Handling
ShelfLife : on CFA
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction