Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Master Lock™ 410 Xenoy Safety Padlocks
$25.63
Specifications
Width (English) | 1.5 in. |
---|---|
Clearance (English) | 1.5 in. |
Clearance (Metric) | 3.81 cm |
Locking Mechanism | 6-pin Tumbler Cylinder |
Height (Metric) | 4.44 cm |
Catalog Number | Mfr. No. | Color | Key Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Key Type | Price | Quantity & Availability | ||||
19-822-523
|
Master Lock™
410KAMKBLK |
Black | Keyed Alike and Master Keyed |
Each of 1 for $25.63
|
|
||||
Specifications
1.5 in. | |
3.81 cm | |
4.44 cm | |
Padlock | |
1.75 in. |
1.5 in. | |
6-pin Tumbler Cylinder | |
Xenoy Plastic | |
For Lockout/Tagout Applications | |
3.81 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title