Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Maple Table with Plain Apron and Plastic Laminate Top: Leg Brace and Stretcher Option
Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Maple Tables with Plastic Laminate Tops are widely used for student science tables.
$736.00 - $1006.00
Specifications
Adjustable | No |
---|---|
Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
Finish | Chemical resistant, earth-friendly UV |
For Use With (Application) | Grade school science tables or lecture areas |
Includes | Leg Brace and Stretcher |
Catalog Number | Mfr. No. | Dimensions (L x W) | Height (English) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Height (English) | Includes | Price | Quantity & Availability | |||
S42048
|
Diversified Spaces™
P760LBBM30S |
24 x 60 in. (60.96 x 152.4 cm) | 30 in. | Leg Brace and Stretcher |
Each for $746.00
|
|
|||
S42555
|
Diversified Spaces™
P730LBBM30S |
24 x 72 in. (60.96 x 182.88 cm) | 30 in. | Leg Brace and Stretcher |
Each for $818.00
|
|
|||
S42062
|
Diversified Spaces™
P760LBBM36S |
24 x 60 in. (60.96 x 152.4 cm) | 36 in. | Leg Brace and Stretcher |
Each for $820.00
|
|
|||
S47748
|
Diversified Spaces™
P714LBBM30S |
30 x 60 in. (76.2 x 152.4 cm) | 30 in. | Leg Brace and Stretcher |
Each for $851.00
|
|
|||
S42596
|
Diversified Spaces™
P760LBBM34S |
24 x 60 in. (60.96 x 152.4 cm) | 34 in. | Leg Brace and Stretcher |
Each for $820.00
|
|
|||
S47755
|
Diversified Spaces™
P714LBBM34S |
30 x 60 in. (76.2 x 152.4 cm) | 34 in. | Leg Brace and Stretcher |
Each for $925.00
|
|
|||
S47762
|
Diversified Spaces™
P714LBBM36S |
30 x 60 in. (76.2 x 152.4 cm) | 36 in. | Leg Brace and Stretcher |
Each for $925.00
|
|
|||
S47920
|
Diversified Spaces™
P715LBBM34S |
30 x 72 in. | 34 in. | Leg Brace and Stretcher |
Each for $1,006.00
|
|
|||
S48370
|
Diversified Spaces™
P720LBBM30S |
24 x 54 in. (60.96 x 137.16 cm) | 30 in. | Leg Brace and Stretcher |
Each for $736.00
|
|
|||
S47913
|
Diversified Spaces™
P715LBBM30S |
30 x 72 in. | 30 in. | Leg Brace and Stretcher |
Each for $932.00
|
|
|||
S48377
|
Diversified Spaces™
P720LBBM34S |
24 x 54 in. (60.96 x 137.16 cm) | 34 in. | Leg Brace and Stretcher |
Each for $811.00
|
|
|||
S47923
|
Diversified Spaces™
P715LBBM36S |
30 x 72 in. | 36 in. | Leg Brace and Stretcher |
Each for $1,006.00
|
|
|||
S48384
|
Diversified Spaces™
P720LBBM36S |
24 x 54 in. (60.96 x 137.16 cm) | 36 in. | Leg Brace and Stretcher |
Each for $811.00
|
|
|||
Description
- 1.25 in. Plastic Laminate Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Includes leg braces and stretcher
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Maple Construction
Specifications
No | |
Chemical resistant, earth-friendly UV | |
Leg Brace and Stretcher | |
226.79 kg | |
Plain Apron Table |
SEFA compliant and MAS Certified Green™ | |
Grade school science tables or lecture areas | |
500 lb. | |
Plain Apron | |
Maple |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title