Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Maple Table with Plain Apron and Maple Top: Leg Brace, Stretcher and Electrical Option
Constructed from select northern maple, maximum length laminated strips, and finished with sealer and multiple coats of lacquer. Diversified Spaces™ Maple Tables with Maple Tops are used in four-station workbenches, wall benches, and heavy-duty workbenc
$1103.00 - $1704.00
Specifications
Adjustable | No |
---|---|
Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
Finish | Chemical resistant, earth-friendly UV |
Includes | Leg Brace, Stretcher and UL rated Electrical |
Load Bearing Capacity (English) | 500 lb. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Height (English) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Height (English) | Includes | Price | Quantity & Availability | |||
S41938
|
Diversified Spaces™
P7305M34SE |
24 x 72 in. (60.96 x 182.88 cm) | 34 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,417.00
|
|
|||
S42134
|
Diversified Spaces™
P7605M30SE |
24 x 60 in. (60.96 x 152.4 cm) | 30 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,182.00
|
|
|||
S41931
|
Diversified Spaces™
P7305M30SE |
24 x 72 in. (60.96 x 182.88 cm) | 30 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,342.00
|
|
|||
S47834
|
Diversified Spaces™
P7145M30SE |
30 x 60 in. (76.2 x 152.4 cm) | 30 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,221.00
|
|
|||
S42148
|
Diversified Spaces™
P7605M36SE |
24 x 60 in. (60.96 x 152.4 cm) | 36 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,257.00
|
|
|||
S42756
|
Diversified Spaces™
P7145M36SE |
30 x 60 in. (76.2 x 152.4 cm) | 36 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,294.00
|
|
|||
S47988
|
Diversified Spaces™
P7155M34SE |
30 x 72 in. | 34 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,704.00
|
|
|||
S47841
|
Diversified Spaces™
P7145M34SE |
30 x 60 in. (76.2 x 152.4 cm) | 34 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,294.00
|
|
|||
S47982
|
Diversified Spaces™
P7155M30SE |
30 x 72 in. | 30 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,629.00
|
|
|||
S47990
|
Diversified Spaces™
P7155M36SE |
30 x 72 in. | 36 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,704.00
|
|
|||
S48470
|
Diversified Spaces™
P7205M36SE |
24 x 54 in. (60.96 x 137.16 cm) | 36 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,178.00
|
|
|||
S48456
|
Diversified Spaces™
P7205M30SE |
24 x 54 in. (60.96 x 137.16 cm) | 30 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,103.00
|
|
|||
S48463
|
Diversified Spaces™
P7205M34SE |
24 x 54 in. (60.96 x 137.16 cm) | 34 in. | Leg Brace, Stretcher and UL rated Electrical |
Each for $1,178.00
|
|
|||
Description
- 1.75 in. Maple Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Includes leg braces, stretcher and UL rated electrical can be hard wired or portable cord connected by certified electricians
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Maple Construction
Specifications
No | |
Chemical resistant, earth-friendly UV | |
500 lb. | |
Plain Apron | |
Plain Apron Table |
SEFA compliant and MAS Certified Green™ | |
Leg Brace, Stretcher and UL rated Electrical | |
226.79 kg | |
Maple | |
Maple |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title